- Union for 1/4" Tube OD
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Temperature Range [Max] | 200 °F |
| Temperature Range [Min] | 35 °F |
| No. of Ends | 2 |
| Body Material | Bio-Based Polymer |
| Fitting Description | Union |
| Tube O.D. 1 | 1/4 in |
| Tube O.D. 2 | 1/4 in |
| Size Type | Fractional, Equal Ends |
| End Types | Tubing |
| Fitting Angle | Straight |
| Overall Length | 30 mm |
| Weight | 0.087 LB |
| EAN or UPC | 820099872469 |

