- Union for 1/4" Tube OD
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Overall Length | 42 mm |
| Fitting Description | Union |
| Temperature Range [Min] | 35 °F |
| Tube O.D. 2 | 3/8 in |
| Size Type | Fractional, Equal Ends |
| End Types | Tubing |
| Tube O.D. 1 | 3/8 in |
| Body Material | Bio-Based Polymer |
| Temperature Range [Max] | 200 °F |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Weight | 0.25 LB |
| EAN or UPC | 820099872483 |

