- Plug-in Elbow Fitting for 1/4" O.D. Tubing
features
- EPDM D seal secures connection with a larger surface area than standard o-rings
- Engineered polymer allows superior mechanical strength and chemical resistance
- Full stainless gripping ring eliminates the need for locking clips
- Release button protects and supports tubing
- Biobased body utilizes renewable resources
compliances
- 0
| No. of Ends | 2 |
| Body Material | Bio-Based Polymer |
| Temperature Range [Max] | 200 °F |
| Tube O.D. 1 | 1/4 in |
| Fitting Description | 90° Plug-In Elbow |
| End Types | Tubing |
| Height | 30.500 mm |
| Size Type | Fractional Sizes |
| Overall Length | 18 mm |
| End Size | 1/4 Tube(f) |
| Fitting Angle | 90° |
| Tube O.D. 2 | 1/4 in |
| Temperature Range [Min] | 35 °F |
| Weight | 0.069 LB |
| EAN or UPC | 820099873220 |

