- Male Straight Connector
- 1/2 Tube
- 1/2 in (NPTF) Threaded End
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Size Type | Fractional |
| Fitting Description | Male Straight Connector |
| Fitting Angle | Straight |
| Temperature Range [Max] | 200 °F |
| Overall Length | 1.1 in |
| End Size | 1/2 Tube |
| Temperature Range [Min] | 35 °F |
| Thread Type | NPT |
| End Types | Tubing & NPT |
| Body Material | Bio-Based Polymer |
| No. of Ends | 2 |
| Thread Size | 1/2 in (NPTF) |
| Tube O.D. | 1/2 in |
| Weight | 0.386 LB |
| EAN or UPC | 820099877792 |

