- 90° Fixed Male Elbow
- 1/4" Tube
- 1/8" (NPT) Threaded End
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Temperature Range [Min] | 35 °F |
| Tube O.D. | 1/4 in |
| Temperature Range [Max] | 200 °F |
| End Types | Tubing & NPT |
| Height | 22.000 mm |
| Fitting Description | 90° Fixed Male Elbow |
| No. of Ends | 2 |
| Fitting Angle | 90° |
| End Size | 1/4 Tube |
| Body Material | Bio-Based Polymer |
| Thread Size | 1/8 in (NPT) |
| Overall Length | 18 mm |
| Weight | 0.003 LB |
| EAN or UPC | 820099925660 |

