- 90° Fixed Male Elbow
- 1/4 Tube
- 1/4 in (NPTF) Threaded End
features
- EPDM D-Seal
- Bio-sourced Nylon II
- Gripping ring technology prevents pumping effect
- Date coded for traceability purposes
compliances
- 0
| Body Material | Bio-Based Polymer |
| Fitting Angle | 90° |
| End Types | Tubing & NPT |
| Height | 1.030 in |
| End Size | 1/4 Tube |
| Temperature Range [Max] | 200 °F |
| Tube O.D. | 1/4 in |
| Temperature Range [Min] | 35 °F |
| No. of Ends | 2 |
| Overall Length | 0.71 in |
| Thread Size | 1/4 in (NPTF) |
| Fitting Description | 90° Fixed Male Elbow |
| Weight | 0.147 LB |
| EAN or UPC | 820099878232 |

