- Joining clip for in-line flow valves with 1/4",5/16", 6 mm, 8 mm tube
| Outside Dia. | 0.25 in |
| Material | Composite |
| Tube Diameter | 6 mm, 1/4 in, 5/16 in, 8 mm |
| Weight | 0.009 LB |
| EAN or UPC | 820099316307 |
| Outside Dia. | 0.25 in |
| Material | Composite |
| Tube Diameter | 6 mm, 1/4 in, 5/16 in, 8 mm |
| Weight | 0.009 LB |
| EAN or UPC | 820099316307 |