- Brass 90 Degree Male Thread to Tube Flow Regulator
- Meter-Out
- External Screw Adjustment
- 1/4 NPT Thread
- 3/8 Tube OD
description
- Legris compact flow control valves mount directly to cylinders. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- One-piece construction design
- Tapered threads have pre-applied thread sealant
- Allows for compact, right-angle installation
- Push-to-connect fitting connection is integral part of flow control
- Recessed screw provides security and helps prevent unwanted adjustment
- Rotates 360° for ease of assembly
| Adjustment Type | External Screw |
| Temperature Range [Max] | 160 °F |
| Configuration | 90° |
| Male Thread Size | 1/4 |
| Female Port Type | N/A |
| Material | Brass |
| Pressure [Min] | 15 psi |
| Direction of Flow | Meter-Out |
| Temperature Range [Min] | 30 °F |
| Connection Type | Male Thread to Tube |
| Female Port Size | N/A |
| Tube OD | 3/8 in |
| Male Thread Type | NPT |
| Pressure [Max] | 145 psi |
| Weight | 0.237 LB |
| EAN or UPC | 820099323459 |

