- 90 Degree Configuration
- Male Thread to Tube Connection Type
- Flow Control Fitting Description
- Meter-Out Flow Direction
- 1/8 in Male Thread Size
description
- Legris miniature flow control valves mount directly to cylinders. Intake air flows freely through the flow control - exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- Recessed screw provides security and helps prevent unwanted adjustment
- One-piece construction design
- Tapered threads have pre-applied thread sealant
- Allows for compact, right-angle installation
- Push-to-connect fitting connection is integral part of flow control
- Rotates 360° for ease of assembly
| Male Thread Size | 1/8 in |
| Material | Nylon |
| Adjustment Type | Slotted Screw |
| Temperature Range [Max] | 160 °F |
| Female Port Size | N/A |
| Height | 0.850 in |
| Direction of Flow | Meter-Out |
| Pressure [Max] | 145 psi |
| Pressure [Min] | 15 psi |
| Hex Size | 6 mm |
| Tube O.D. | 1/4 in |
| Length | 0.730 in |
| Male Thread Type | NPT |
| Fitting Description | Flow Control |
| Female Port Type | N/A |
| Configuration | 90° |
| Tube OD | 1/4 in |
| Temperature Range [Min] | 30 °F |
| Connection Type | Male Thread to Tube |
| Weight | 0.123 LB |
| EAN or UPC | 820099326795 |
-
Prop 65


