- Composite In-Line Tube to Tube Flow Regulator
- One-Way
- External Screw Adjustment
- 10 mm Tube OD
description
- Legris in-line flow controls are unidirectional flow control valves. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. An arrow on the body of the valve indicates the direction of controlled flow. Adjustment is secured with the locking nut.
includes
- Two joining clips
| Pressure [Min] | 15 psi |
| Direction of Flow | One-Way |
| Material | Composite |
| Pressure [Max] | 145 psi |
| Tube O.D. | 10 mm |
| Temperature Range [Min] | 30 °F |
| Connection Type | Push-To-Connect In-Line |
| Configuration | In-Line |
| Inch/Metric | Metric |
| Tube OD | 10 mm |
| Overall Length | 2.990 in |
| Temperature Range [Max] | 160 °F |
| Adjustment Type | External Knob/Screw |
| Weight | 0.227 LB |
| EAN or UPC | 820099534664 |
-
Prop 65


