- In-Line
- 90 Degree Configuration
- Push-To-Connect In-Line Connection Type
- Flow Control Fitting Description
- One-Way Flow Direction
description
- Legris in-line flow controls are unidirectional flow control valves. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. An arrow on the body of the valve indicates the direction of controlled flow. Adjustment is secured with the locking nut.
includes
- Two joining clips
| Adjustment Type | External Knob/Screw |
| Temperature Range [Max] | 160 °F |
| Hex Size | 14 mm |
| Material | Composite |
| Height [Max] | 67.500 mm |
| Temperature Range [Min] | 30 °F |
| Length | 85.000 mm |
| Direction of Flow | One-Way |
| Pressure [Max] | 145 psi |
| Pressure [Min] | 15 psi |
| Tube O.D. | 12 mm |
| Height [Min] | 59.000 mm |
| Configuration | In-Line 90 Degree |
| Overall Length | 3.390 in |
| Connection Type | Push-To-Connect In-Line |
| Tube OD | 12 mm |
| Inch/Metric | Metric |
| Fitting Description | Flow Control |
| Weight | 0.304 LB |
| EAN or UPC | 820099534640 |
-
Prop 65


