- Composite In-Line Tube to Tube Flow Regulator
- Bi-Directional
- External Screw Adjustment
- 5/16 or 8 mm Tube OD
| Direction of Flow | Bi-Directional |
| Material | Composite |
| Adjustment Type | External Screw |
| Configuration | In-Line |
| Male Thread Size | N/A |
| Tube OD | 5/16 in, 8 mm |
| Connection Type | Tube to Tube |
| Male Thread Type | N/A |
| Female Port Type | N/A |
| Temperature Range [Min] | 30 °F |
| Pressure [Max] | 145 psi |
| Temperature Range [Max] | 160 °F |
| Female Port Size | N/A |
| Weight | 0.103 LB |
| EAN or UPC | 820099331706 |

