- Composite In-Line Tube to Tube Flow Regulator
- Bi-Directional
- External Screw Adjustment
- 1/4 Tube OD
| Configuration | In-Line |
| Female Port Size | N/A |
| Temperature Range [Max] | 160 °F |
| Material | Composite |
| Pressure [Max] | 145 psi |
| Direction of Flow | Bi-Directional |
| Connection Type | Tube to Tube |
| Adjustment Type | External Screw |
| Temperature Range [Min] | 30 °F |
| Male Thread Type | N/A |
| Tube OD | 1/4 in |
| Male Thread Size | N/A |
| Female Port Type | N/A |
| Weight | 0.066 LB |
| EAN or UPC | 820099518749 |

