- Composite In-Line Tube to Tube Flow Regulator
- One-Way
- External Screw Adjustment
- 8 mm Tube OD
| Male Thread Size | N/A |
| Temperature Range [Min] | 30 °F |
| Adjustment Type | External Screw |
| Direction of Flow | One-Way |
| Connection Type | Tube to Tube |
| Material | Composite |
| Pressure [Max] | 145 psi |
| Configuration | In-Line |
| Temperature Range [Max] | 160 °F |
| Tube OD | 8 mm |
| Male Thread Type | N/A |
| Female Port Size | N/A |
| Female Port Type | N/A |
| Weight | 0.104 LB |
| EAN or UPC | 820099332055 |

