- 3-Way Venting Valve
- 1/8 BSPP Thread
- 6 mm Tube OD
- 230 psi
features
- Bulkhead mounting
- Supply through tube end
| Thread Type | BSPP |
| Tube OD | 6 mm |
| Temperature Range [Min] | 15 °F |
| Temperature Range [Max] | 175 °F |
| Pressure [Max] | 230 psi |
| Thread Size | 1/8 |
| Inch/Metric | Metric |
| Direction of Flow | One-Way |
| Weight | 0.063 LB |
| EAN or UPC | 820099332758 |

