- 3-Way Venting Valve
- 1/4 NPT Thread
- 1/4" Tube OD
- 230 psi
features
- Bulkhead mounting
- Supply through tube end
| Thread Type | NPT |
| Pressure [Max] | 230 psi |
| Temperature Range [Max] | 175 °F |
| Direction of Flow | One-Way |
| Inch/Metric | Inch |
| Thread Size | 1/4 |
| Temperature Range [Min] | 15 °F |
| Tube OD | 1/4 in |
| Weight | 0.096 LB |
| EAN or UPC | 820099333298 |

