- Pneumatic Threshold Sensor
- 1/8 NPT Male Thread
- 5/32 Tube Pilot/Signal Port
- 45-115 psi
description
- The Legris threshold sensor detects the absence of pressure and translates it to a high pressure pneumatic output. When used to monitor the decaying or exhausting side of a pneumatic cylinder's piston, it emits a positive output. When the cylinder comes to the end of its stroke, wherever that may be, the signal emitted from the sensor can then be used to pilot a sequence or directional control valve. Sometimes these sensor fittings are referred to as sequence valves.
features
- Compact
- Can be mounted on the cylinder or control valve
| Signal Type | Pneumatic |
| Thread Size | 1/8 |
| Operating Pressure Range | 43 psi to 116 psi |
| Pilot/Signal Port | 5/32 |
| Type | Threshold Sensor – 5/32 in/4 mm pilot, signal ports |
| Breaking Pressure | 8.5 psi |
| Overall Length | 1.74 in |
| Thread Type | NPT |
| Flow Line Size | 0.62 in |
| Overall Height | 0.9 in |
| Port Type | Tube |
| Weight | 0.097 LB |
| EAN or UPC | 820099333403 |

