- Pneumatic Threshold Sensor
- 3/8 BSPP Male Thread
- M5 Metric Pilot/Signal Port
- 45-115 psi
description
- The Legris threshold sensor detects the absence of pressure and translates it to a high pressure pneumatic output. When used to monitor the decaying or exhausting side of a pneumatic cylinder's piston, it emits a positive output. When the cylinder comes to the end of its stroke, wherever that may be, the signal emitted from the sensor can then be used to pilot a sequence or directional control valve. Sometimes these sensor fittings are referred to as sequence valves.
features
- Compact
- Can be mounted on the cylinder or control valve
| Signal Type | Pneumatic |
| Thread Size | 3/8 |
| Operating Pressure Range | 45 psi to 115 psi |
| Port Type | Metric |
| Overall Length | 1.76 in |
| Pilot/Signal Port | M5 |
| Flow Line Size | 0.92 in |
| Thread Type | BSPP |
| Overall Height | 1.13 in |
| Weight | 0.379 LB |
| EAN or UPC | 820099334530 |

