- Electric Threshold Sensor
- 3/8 BSPP Male Thread
- 0-115 psi
description
- The Legris threshold sensor detects the absence of pressure and outputs an electrical signal. When used to monitor the exhausting side of a pneumatic cylinder, a signal is emitted when the cylinder reaches the end of its stroke and pressure drops to zero. Switch capacity is 5 A at 250 VAC or 5 W at 48 VDC. The switch can be wired to operate normally-open or normally-closed. The sensor can be used to switch a relay, PLC, or other type of control. This sensor can be used in place of a limit or magnetic switch.
features
- 6 ft cord length
- can be used with AC and DC voltages
| Operating Pressure Range | 45 psi to 115 psi |
| Thread Size | 3/8 |
| Thread Type | BSPP |
| Signal Type | Electric |
| Breaking Pressure | 7 psi |
| Weight | 0.33 LB |
| EAN or UPC | 820099334769 |

