Skip to content Skip to navigation menu
Pneumatic/Electric Threshold Sensor

7829 00 18

Pneumatic/Electric Threshold Sensor
Item #101997608
  • Electric Threshold Sensor
  • 3/8 NPT Male Thread
  • 0-115 psi
Pneumatic/Electric Threshold Sensor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Electric Threshold Sensor
  • 3/8 NPT Male Thread
  • 0-115 psi

description

  • The Legris threshold sensor detects the absence of pressure and outputs an electrical signal. When used to monitor the exhausting side of a pneumatic cylinder, a signal is emitted when the cylinder reaches the end of its stroke and pressure drops to zero. Switch capacity is 5 A at 250 VAC or 5 W at 48 VDC. The switch can be wired to operate normally-open or normally-closed. The sensor can be used to switch a relay, PLC, or other type of control. This sensor can be used in place of a limit or magnetic switch.

features

  • 6 ft cord length
  • can be used with AC and DC voltages
Operating Pressure Range 45 psi to 115 psi
Thread Size 3/8
Thread Type NPT
Overall Length 2.24 in
Signal Type Electric
Flow Line Size 1.1 in
Overall Height 0.87 in
Breaking Pressure 7 psi
Weight 0.468 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison