- Lock-Out Valve
- Male Thread to Tube
- 1/4 BSPP
- 8 mm Tube OD
- 15-145 psi
description
- The Legris lockout valve is mounted in pairs on a cylinder. This locks the piston by simultaneously cutting off the supply and exhaust. These valves are designed to mount directly to the cylinder ports, providing a functional lock that is accurate and precise.
features
- Two-way, normally-closed, pilot operated valve
- Emergency stop valve system
- Function is to stop cylinder in mid-stroke
- Emergency shut-off
- Loss of pressure
- Loss of power
- Compact design
| Male Thread Type | BSPP |
| Temperature Range [Min] | -4 °F |
| Overall Height | 2.09 in |
| Port Size | 8 mm |
| Operating Pressure Range | 15 psi to 145 psi |
| Connection Type | Male Thread to Tube |
| Overall Length | 1.56 in |
| Male Thread Size | 1/4 |
| Pilot Port Size | 5/32 in or 4 mm Tube |
| Tube OD | 8 mm |
| Temperature Range [Max] | 160 °F |
| Orifice Size | 0.16 in |
| Weight | 0.262 LB |
| EAN or UPC | 820099336091 |

