- Lock-Out Valve
- 1/4 NPT Male x 1/4 NPT Female
- 15-145 psi
description
- The Legris lockout valve is mounted in pairs on a cylinder. This locks the piston by simultaneously cutting off the supply and exhaust. These valves are designed to mount directly to the cylinder ports, providing a functional lock that is accurate and precise.
features
- Two-way, normally-closed, pilot operated valve
- No adjustments
- Emergency shut off
- Fully orientable
| Overall Height | 2.09 in |
| Overall Length | 1.59 in |
| Port Type | NPT |
| Temperature Range [Max] | 160 °F |
| Port Size | 1/4 |
| Operating Pressure Range | 14.5 psi to 145 psi |
| Pilot Port Size | #10-32 UNF/M5 |
| Orifice Size | 0.16 in |
| Male Thread Size | 1/4 |
| Male Thread Type | NPT |
| Connection Type | Male Thread to Female Thread |
| Temperature Range [Min] | -4 °F |
| Weight | 0.286 LB |
| EAN or UPC | 820099337159 |

