- Lock-Out Valve
- 3/8 BSPT Male x 3/8 BSPT Female
- 15-145 psi
description
- The Legris lockout valve is mounted in pairs on a cylinder. This locks the piston by simultaneously cutting off the supply and exhaust. These valves are designed to mount directly to the cylinder ports, providing a functional lock that is accurate and precise.
features
- Two-way, normally-closed, pilot operated valve
- Emergency stop valve system
- Function is to stop cylinder in mid-stroke
- Emergency shut-off
- Loss of pressure
- Loss of power
- Compact design
| Temperature Range [Min] | -4 °F |
| Pilot Port Size | #10-32 UNF/M5 |
| Operating Pressure Range | 15 psi to 145 psi |
| Connection Type | Male Thread to Female Thread |
| Port Type | BSPT |
| Male Thread Type | BSPT |
| Male Thread Size | 3/8 |
| Port Size | 3/8 |
| Temperature Range [Max] | 160 °F |
| Weight | 0.46 LB |
| EAN or UPC | 820099582894 |

