- 2-Way Composite Mini Ball Valve
- 4 mm Tube to Tube Connection
features
- Compact
- Lightweight
- Slotted head for adjustment
| Connection Type | Tube to Tube |
| Valve Type | Valve |
| Temperature Range [Max] | 175 °F |
| Type | Mini Ball Valve |
| Tube OD | 0.15625 in, 4 mm |
| Body Material | Composite |
| Vacuum Hg | 28 in |
| Suitable Fluid | Compressed Air |
| Temperature Range [Min] | -4 °F |
| Pressure [Max] | 145 psi |
| Weight | 0.046 LB |
| EAN or UPC | 820099337326 |
-
Prop 65


