- 3-Way Composite Mini Ball Valve
- 6 mm Tube to Tube Connection
description
- Legris mini ball valves enable in-line opening and closing of a pneumatic circuit. Compact and lightweight, they are suited for many types of installation with full passage and offer excellent flow performance. Moreover, due to the three types of mounting available, these models are suited to all applications. Depending on the model, the handle is differentiated by color and marked with the corresponding pneumatic symbol, in order to enable immediate identification by the user.
features
- Compact
- Lightweight
- Slotted head for adjustment
| Pressure [Max] | 145 psi |
| Temperature Range [Min] | -4 °F |
| Tube OD | 6 mm |
| Valve Type | Valve |
| Temperature Range [Max] | 175 °F |
| Type | Mini Ball Valve |
| Suitable Fluid | Compressed Air |
| Body Material | Composite |
| Vacuum Hg | 28 in |
| Connection Type | Tube to Tube |
| Weight | 0.09 LB |
| EAN or UPC | 820099337685 |

