Legris
7914 12 21
3/2 Vented Male BSP Parallel Thread & Push-to-Connect Mini Ball Valve
Item #101399528
- 3-Way Composite Mini Ball Valve
- 1/2 BSPP to 12 mm Male Thread to Tube Connection
features
- Compact
- Lightweight
- Slotted head for adjustment
| Pressure [Max] | 145 psi |
| Body Material | Composite |
| Thread Size | 1/2 |
| Temperature Range [Max] | 175 °F |
| Suitable Fluid | Compressed Air |
| Type | Mini Ball Valve |
| Valve Type | Valve |
| Temperature Range [Min] | -4 °F |
| Connection Type | Male Thread to Tube |
| Thread Type | BSPP |
| Vacuum Hg | 28 in |
| Tube OD | 12 mm |
| Weight | 0.308 LB |
| EAN or UPC | 820099337951 |
