- Quick Exhaust
- 1/4 NPT, 10-150 psi
description
- Legris' Quick Exhaust valve can be used in all pneumatic equipment. It noticeably increases system efficiency and the speed of a cylinder by purging cylinder exhaust air at the cylinder port rather than the control valve.
features
- Compact
- Excellent exhaust capacity
- Polyurethane piston
| Piston Material | Polyurethane |
| Inlet Port | 1/4 |
| Cylinder Port | 1/4 |
| Temperature Range [Min] | 0 °F |
| Seal Material | Nylon |
| Port Type | NPT |
| Temperature Range [Max] | 160 °F |
| Operating Pressure Range | 10 psi to 150 psi |
| Material | Nickel-Plated Brass |
| Exhaust Port | 1/4 |
| Weight | 0.031 LB |
| EAN or UPC | 820099339009 |
-
Prop 65


