- Tube to Male Thread Check Valve
- Composite
- 12 mm Tube Size
- 1/2 in BSPP Male Thread
- Nitrile Seal Material
description
- Legris compact flow control valves mount directly to cylinders. Intake air flows freely through the flow control
- exhaust air is metered out through a specially designed adjustment screw. The speed of a cylinder is controlled by regulating exhaust air.
features
- One-piece construction design
- Allows for compact, right-angle installation
- LF3000 fitting connection is an integral part of the flow control
- Recessed screw provides security and helps prevent unwanted adjustment
| Male Thread Size | 1/2 |
| Female Port Size | N/A |
| Pressure [Max] | 145 psi |
| Thread Type | BSPP |
| Tube Size | 12 mm |
| Operating Pressure Range | 15 psi to 145 psi |
| Material | Composite |
| Seal Material | Buna-N |
| Direction of Flow | Meter-In |
| End Type | Tube to Male Thread |
| Weight | 0.039 LB |
| EAN or UPC | 820099509778 |

