- Tube to Male Thread Check Valve
- Composite
- 4 mm Tube Size
- 1/8 in BSPP Male Thread
- Nitrile Seal Material
description
- The Legris in-line check valve allows air to pass in one direction while blocking the flow in the other direction. The body of the fitting has an arrow to indicate the direction of flow. A pressure of more than 7 psi will overcome the spring pressure, which keeps the valve closed, thus allowing the passage of air. If the pressure differential is lower than 3.6 psi, the passage is blocked.
features
- One-piece construction design
- Push-to-connect tube connection is an integral part of the check valve
- Compact and lightweight
- Tapered threads have pre-applied thread sealant
| End Type | Male Threaded Check Valve (Meter Out) |
| Seal Material | Buna-N |
| Material | Composite, Nickel-Plated Brass |
| Inch/Metric | Metric |
| Thread Type | BSPP |
| Operating Pressure Range | 15 psi to 145 psi |
| Pressure [Max] | 145 psi |
| Tube Size | 4 mm |
| Direction of Flow | Meter-Out |
| Male Thread Size | 1/8 |
| Weight | 0.017 LB |
| EAN or UPC | 820099339658 |

