- Composite Inline Check Valve
- 5/32 in or 4 mm Tube Port Size
description
- The Legris in-line check valve allows air to pass in one direction while blocking the flow in the other direction. The body of the fitting has an arrow to indicate the direction of flow. A pressure of more than 7 psi will overcome the spring pressure, which keeps the valve closed, thus allowing the passage of air. If the pressure differential is lower than 3.6 psi, the passage is blocked.
features
- One-piece construction design
- Push-to-connect tube connection is an integral part of the check valve
- Compact and lightweight
| Seal Material | Buna-N |
| Operating Pressure Range | 15 psi to 145 psi |
| Temperature Range [Min] | 34 °F |
| Tube Size | 5/32 in, 4 mm |
| Direction of Flow | Meter-In, Meter-Out |
| Temperature Range [Max] | 150 °F |
| End Type | In-line, Tube x Tube |
| Inch/Metric | Fractional |
| Overall Length | 1.520 in |
| Material | Composite, Nickel-Plated Brass |
| Pressure [Max] | 145 psi |
| Weight | 0.017 LB |
| EAN or UPC | 820099340234 |
-
Prop 65


