- In-Line
- 6 mm Tube Size
- Straight Fitting Angle
description
- The Legris in-line check valve allows air to pass in one direction while blocking the flow in the other direction. The body of the fitting has an arrow to indicate the direction of flow. A pressure of more than 7 psi will overcome the spring pressure, which keeps the valve closed, thus allowing the passage of air. If the pressure differential is lower than 3.6 psi, the passage is blocked.
features
- One-piece construction design
- Push-to-connect tube connection is an integral part of the check valve
- Compact and lightweight
| Direction of Flow | Meter-In, Meter-Out |
| Material | Composite, Nickel-Plated Brass |
| Length | 41.000 mm |
| Operating Pressure Range | 15 psi to 145 psi |
| Seal Material | Buna-N |
| Temperature Range [Min] | 34 °F |
| Pressure [Max] | 145 psi |
| Overall Length | 41.000 mm |
| Temperature Range [Max] | 150 °F |
| Inch/Metric | Metric |
| End Type | In-line, Tube x Tube |
| Tube Size | 6 mm |
| Fitting Angle | Straight |
| Valve Type | Non-Return |
| Weight | 0.028 LB |
| EAN or UPC | 820099340333 |
-
Prop 65


