- Composite Inline Check Valve
- 5/16 in or 8 mm Tube Port Size
description
- The Legris in-line check valve allows air to pass in one direction while blocking the flow in the other direction. The body of the fitting has an arrow to indicate the direction of flow. A pressure of more than 7 psi will overcome the spring pressure, which keeps the valve closed, thus allowing the passage of air. If the pressure differential is lower than 3.6 psi, the passage is blocked.
features
- One-piece construction design
- Push-to-connect tube connection is an integral part of the check valve
- Compact and lightweight
| Operating Pressure Range | 15 psi to 145 psi |
| Temperature Range [Max] | 150 °F |
| Material | Composite, Nickel-Plated Brass |
| Direction of Flow | Meter-In, Meter-Out |
| Inch/Metric | Fractional |
| End Type | In-line, Tube x Tube |
| Seal Material | Buna-N |
| Overall Length | 2.030 in |
| Pressure [Max] | 145 psi |
| Tube Size | 5/16 in, 8 mm |
| Temperature Range [Min] | 34 °F |
| Weight | 0.039 LB |
| EAN or UPC | 820099340456 |
-
Prop 65


