- In-Line
- 10 mm Tube Size
- Straight Fitting Angle
description
- The Legris in-line check valve allows air to pass in one direction while blocking the flow in the other direction. The body of the fitting has an arrow to indicate the direction of flow. A pressure of more than 7 psi will overcome the spring pressure, which keeps the valve closed, thus allowing the passage of air. If the pressure differential is lower than 3.6 psi, the passage is blocked.
features
- One-piece construction design
- Push-to-connect tube connection is an integral part of the check valve
- Compact and lightweight
| End Type | In-line, Tube x Tube |
| Fitting Angle | Straight |
| Pressure [Max] | 145 psi |
| Seal Material | Buna-N |
| Inch/Metric | Metric |
| Valve Type | Non-Return |
| Tube Size | 10 mm |
| Temperature Range [Max] | 150 °F |
| Direction of Flow | Meter-In, Meter-Out |
| Temperature Range [Min] | 34 °F |
| Length | 63.500 mm |
| Material | Composite, Nickel-Plated Brass |
| Operating Pressure Range | 15 psi to 145 psi |
| Weight | 0.039 LB |
| EAN or UPC | 820099340579 |
-
Prop 65


