- Aro 210 Profile Coupler
- 1/4" Body Size
- 3/8" Male Pipe Thread Connection
description
- C9000 is an innovative safety coupler for pneumatic applications. Safe and automatic one-hand connections and disconnections are facilitated with a safety vent mechanism that eliminates dangerous hose whip. Features a non-marring, glass-filled nylon body that is safe for use around finished surfaces. Ideal for use in automotive facilities or any final assembly and finishing area. This coupler's unique two-turn release quickly vents downstream air pressure before allowing disconnection. Use this coupler for any application where safety, durability and performance are required.
features
- Industrial interchange style
- Use any industrial interchange style plug
- Nonscratch body
- Maximum working pressure: 230 psi
- Working temperature: -4 °F to 140 °F
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Series | Aro 210 Profile |
| Body Size | 1/4 in |
| Body Material | Glass Filled Nylon/Nickel Plated Brass |
| Connection Size | 3/8 |
| Connection Type | Male NPT |
| Component | Coupler |
| Weight | 0.1 LB |
| EAN or UPC | 820099478029 |

