- Push-to-Connect Elbow Plug
description
- Miniature, quick-disconnect couplings for use with up to 1/4" tubing. Ideal for connecting pneumatic valves and actuators in automation applications requiring a clean break and re-connection under pressure with a minimal pressure drop.
features
- Nickel-plated brass body construction
| Connection Type | Elbow Tubing Plug |
| Fitting Description | Micro Coupler |
| Component | Plug |
| Body Size | 3/8 in |
| Connection Size | 5/32 |
| Body Material | Nickel-Plated Brass |
| Series | Miniature |
| Weight | 0.023 LB |

