- Clip strips for Tubing and Fittings for 12mm O.D. Tubing
description
- Permits secure mounting of up to eight tubes or fittings. Each package contains 10 strips of the same diameter clips and two self-tapping screws. Tube clips can be easily separated with a utility knife or tubing cutter. Order by tubing outside diameter or fitting O.D. size.
features
- Helps to organize tubing for more efficient operation
| No. of Clips per Barrette | 5 |
| Use With | 12 mm, 1/2 in O.D. Tubing |
| Tube O.D. | 12.000 mm |
| Weight | 0.024 LB |
| EAN or UPC | 820099080321 |
-
Pre-Packed Quantities


