- Standard Safety Blowgun w/ Powder Coated Body
- 1/4" NPT Port
| Type | Safety Bypass |
| Port Type | NPT |
| Body Material | Powder Coated |
| Port Size | 1/4 |
| Style | Safety with Venturi Nozzle |
| Weight | 1.0 LB |
-
Prop 65
| Type | Safety Bypass |
| Port Type | NPT |
| Body Material | Powder Coated |
| Port Size | 1/4 |
| Style | Safety with Venturi Nozzle |
| Weight | 1.0 LB |
Prop 65