- Shut Off Valve
- 1/4" Tube O.D.
- Compression & NPT End Type
- 1/4 Tube and 3/8 Hose End Size
description
- The Parker Legris angled stop valve allows quick additions of connections for a filtration, reverse osmosis, coffee or ice making unit between your existing water supply valve and supply line. By combining Parker Legris advanced LIQUIfit® connection technology with proven TrueSeal™ ball valve construction, the VAS is designed for superior performance and reliability.
features
- Full flow design reduces pressure drop across the valve
- Valve body rotates for easy tube routing
- Removable clip for changing the handle orientation
compliances
- 0
| Overall Width | 1.79 in |
| Temperature Range [Max] | 200 °F |
| End Size | 1/4 Tube, 3/8 Hose |
| Overall Height | 1.41 in |
| Male Thread | 3/8 in |
| Body Material | Polyetherimide Plastic |
| Female Thread | 3/8 in |
| Fitting Description | Angled Stop Valve |
| Overall Length | 2.17 in |
| Temperature Range [Min] | 35 °F |
| Thread Size | 9/16 in - 24 |
| End Types | Compression & NPT |
| Thread Type | NPT(f), NPT(m) |
| Tube O.D. | 1/4 in |
| Weight | 0.07 LB |

