- Ball Valve Male Connector
- 1/4 Tube
- 1/4 in (NPTF) Thread
features
- EPDM D-seal
- Full flow self cleaning ball
- High temperature, scale-resistant Polysulfone ball
- Glass reinforced Polypropylene body
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Body Material | Polypropylene |
| Temperature Range [Min] | 35 °F |
| End Types | Tubing & NPT |
| Tube O.D. | 1/4 in |
| Fitting Description | Valve Male Connector |
| Thread Type | NPTF |
| Temperature Range [Max] | 200 °F |
| Thread Size | 1/4 in (NPTF) |
| End Size | 1/4 Tube |
| Overall Length | 2.4 in |
| Weight | 2.43 LB |

