- Ball Valve Union Connector
- 1/4 & 3/8 Tubing
features
- EPDM D-seal
- Full flow self cleaning ball
- High temperature, scale-resistant Polysulfone ball
- Glass reinforced Polypropylene body
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| End Size | 1/4 & 3/8 Tube |
| Temperature Range [Max] | 200 °F |
| Fitting Description | Valve Union Connector |
| Temperature Range [Min] | 35 °F |
| Tube O.D. 2 | 3/8 in |
| Tube O.D. 1 | 1/4 in |
| End Types | Tubing |
| Overall Length | 2.57 in |
| Body Material | Polypropylene |
| Weight | 0.903 LB |

