features
- Compact ball valve for opening and closing fluid systems in tight spaces
- For industrial fluids, such as air, water and oil
| Temperature Range [Min] | 0 °F |
| Connection Type | Double Female |
| Seat Material | PTFE |
| Thread Size | 3/8 |
| Body Material | Nickel-Plated Brass |
| Thread Type | NPT |
| Pressure [Max] | 450 psi |
| Temperature Range [Max] | 200 °F |
| Weight | 0.192 LB |
-
Prop 65


