| Fitting Description | Male Connector |
| Inside Dia. | 0.84 in |
| Overall Length | 0.19 in |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Tube OD | 1/4 in |
| Weight | 0.038 LB |
| EAN or UPC | 820099641010 |
| Fitting Description | Male Connector |
| Inside Dia. | 0.84 in |
| Overall Length | 0.19 in |
| Hex Size | 7/16 in |
| Thread Size | 1/8 |
| Tube OD | 1/4 in |
| Weight | 0.038 LB |
| EAN or UPC | 820099641010 |