| End Size | 1/4 NPT(f) |
| Overall Length | 1.56 in |
| Center to End of Female Thread | 0.78 in |
| I.D. | 0.438 in |
| Weight | 0.175 LB |
| EAN or UPC | 820099641898 |
| End Size | 1/4 NPT(f) |
| Overall Length | 1.56 in |
| Center to End of Female Thread | 0.78 in |
| I.D. | 0.438 in |
| Weight | 0.175 LB |
| EAN or UPC | 820099641898 |