| I.D. | 0.703 in |
| Overall Length | 2.18 in |
| End Size | 1/2 NPT(f) |
| Center to End of Female Thread | 1.09 in |
| Weight | 0.454 LB |
| EAN or UPC | 820099661216 |
| I.D. | 0.703 in |
| Overall Length | 2.18 in |
| End Size | 1/2 NPT(f) |
| Center to End of Female Thread | 1.09 in |
| Weight | 0.454 LB |
| EAN or UPC | 820099661216 |