| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| Center to End of Thread | 1 1/4 in |
| Overall Length | 2.18 in |
| Center to Edge of Nut | 1.09 in |
| Type | Branch Tee |
| I.D. | 0.562 in |
| Weight | 0.435 LB |
| EAN or UPC | 820099661339 |
| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| Center to End of Thread | 1 1/4 in |
| Overall Length | 2.18 in |
| Center to Edge of Nut | 1.09 in |
| Type | Branch Tee |
| I.D. | 0.562 in |
| Weight | 0.435 LB |
| EAN or UPC | 820099661339 |