| Center to End of Thread | 0.97 in |
| I.D. | 0.438 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Center to End of Female Thread | 0.84 in |
| Weight | 0.219 LB |
| EAN or UPC | 820099661353 |
| Center to End of Thread | 0.97 in |
| I.D. | 0.438 in |
| End Size | 3/8 NPT(f), 3/8 NPT(m) |
| Center to End of Female Thread | 0.84 in |
| Weight | 0.219 LB |
| EAN or UPC | 820099661353 |