| I.D. | 0.217 in |
| End Size | 1/8 NPT(f), 1/4 NPT(m) |
| Overall Length | 0.75 in |
| Hex Size | 9/16 in |
| NPT T2 | 0.125 in |
| NPT T1 | 0.25 in |
| Weight | 0.028 LB |
| EAN or UPC | 820099615578 |
| I.D. | 0.217 in |
| End Size | 1/8 NPT(f), 1/4 NPT(m) |
| Overall Length | 0.75 in |
| Hex Size | 9/16 in |
| NPT T2 | 0.125 in |
| NPT T1 | 0.25 in |
| Weight | 0.028 LB |
| EAN or UPC | 820099615578 |