| End Size | 1/4 NPT(f), 3/8 NPT(m) |
| NPT T2 | 0.25 in |
| Hex Size | 3/4 in |
| Overall Length | 0.75 in |
| NPT T1 | 0.375 in |
| I.D. | 0.309 in |
| Weight | 0.043 LB |
| EAN or UPC | 820099642178 |
| End Size | 1/4 NPT(f), 3/8 NPT(m) |
| NPT T2 | 0.25 in |
| Hex Size | 3/4 in |
| Overall Length | 0.75 in |
| NPT T1 | 0.375 in |
| I.D. | 0.309 in |
| Weight | 0.043 LB |
| EAN or UPC | 820099642178 |