| Hex Size | 7/8 in |
| NPT T2 | 0.125 in |
| NPT T1 | 0.5 in |
| I.D. | 0.217 in |
| End Size | 1/8 NPT(f), 1/2 NPT(m) |
| Overall Length | 1 in |
| Weight | 0.134 LB |
| EAN or UPC | 820099642192 |
| Hex Size | 7/8 in |
| NPT T2 | 0.125 in |
| NPT T1 | 0.5 in |
| I.D. | 0.217 in |
| End Size | 1/8 NPT(f), 1/2 NPT(m) |
| Overall Length | 1 in |
| Weight | 0.134 LB |
| EAN or UPC | 820099642192 |