| NPT T2 | 0.25 in |
| End Size | 1/4 NPT(f), 1/2 NPT(m) |
| I.D. | 0.309 in |
| Overall Length | 1 in |
| Hex Size | 7/8 in |
| NPT T1 | 0.5 in |
| Weight | 0.113 LB |
| EAN or UPC | 820099642208 |
| NPT T2 | 0.25 in |
| End Size | 1/4 NPT(f), 1/2 NPT(m) |
| I.D. | 0.309 in |
| Overall Length | 1 in |
| Hex Size | 7/8 in |
| NPT T1 | 0.5 in |
| Weight | 0.113 LB |
| EAN or UPC | 820099642208 |